1 in. Plain Split Ring Hanger
1 in. Plain Split Ring Hanger
Package Quantity Info:
EA: 1 IP: 100 CA: 300 PT: 10800-
Pick Up: 18 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Malleable iron
- Meets MSS SP-58
- Black finish
Specifications
- ASTM:
- ASTM A-47
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- MA Approved -:
- No
- MSS:
- MSS SP-58
- Material:
- Malleable Iron
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in
- Work Load Limit:
- 180 lb