1 in. PTFE Valve Repair Kit

You last purchased this on
 
FNW®

1 in. PTFE Valve Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1 in. PTFE Valve Repair Kit

  • Fast #
  • Part #FNW220ARKG
  • Item #4131866
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Threaded NPT ends
  • Full port
  • 2000 PSI CWP* non-shock
  • Requires Certification

Specifications

ASME:
ASME B16.34, ASME B1.20.1
ASTM:
ASTM A-351
Brand Model Compatibility:
220A Ball Valve
FM Approved:
No
MSS:
MSS SP-110
Material:
Plastic
Material Type:
PTFE
NSF Certified:
No
Product Type:
Valve Repair Kit
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
WaterSense Labeled:
No