1 in. PVC EPDM Full Port True-Union Ball Vale with NPT and SW Ends
1 in. PVC EPDM Full Port True-Union Ball Vale with NPT and SW Ends
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bidirectional flow
- Adjustable seat tightness
- EPDM seal
- Can be modified for actuator installation
- Easy replacement reduces down time
- Easy disassembly with handle
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-2464, ASTM D-2467
- End Connection 1:
- NPT, Socket Weld
- End Connection 2:
- NPT, Socket Weld
- End Connections:
- NPT;Socket Weld
- Handle Material:
- ABS
- Length:
- 5-67/77 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 122
- Minimum Temperature:
- 41
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve