FNW®
1 in. Ring Gasket in Red
Part #FNWR3RGAG | Item #4581832 | Manufacturer Part #FNWR3RGAG
Inside Diameter:
How to get it:
Product Details
- Red rubber gaskets are manufactured from styrene-butadiene (SBR)
- This synthetic material was developed as an alternative to natural rubbers
- The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
- It offers little resistance to ozone and to the majority of hydrocarbons
- Color red
- Finish smooth
- Pressure class 300
Documents
Specifications
ASME Specifications: ASME B16.5
ASTM Specifications: ASTM F-104
CARB OTC LEED Compliant: No
Color Finish: Red
Color Finish Category: Reds
Fitting Type: Gasket
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 1 in
Material: Rubber
Material Type: Styrene Butadiene
Maximum Pressure: 200 psig
Maximum Temperature: 170
Minimum Temperature: -20
NSF Certified: No
Thickness: 1/8 in
UL Listed: No