1 in. Stainless Steel Full Port NPT 1000# Ball Valve

Part #FNW200AG  |  Item #4106099

$99.71 EACH
(Pricing is for 1 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1000 PSI CWP Non-Shock
  • 150 PSI WSP
  • Full Port
  • Blow out proof stem
  • Adjustable packing
  • Investment cast body
  • Threaded NPT Ends
  • Stainless steel handle
  • Locking Lever

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Handle Material: Stainless Steel

Handle Type: Lever

Length: 3-7/20 in

MSS Specifications: MSS SP-110

Material: Stainless Steel

Maximum Pressure: [1000 CWP, 150 WSP]

Pressure Class: 150#

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RTFE

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve