1 in. Stainless Steel Valve Repair Kit

You last purchased this on
 
FNW®

1 in. Stainless Steel Valve Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1 in. Stainless Steel Valve Repair Kit

  • Fast #
  • Part #FNW310ARKG
  • Item #4131844
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 150 PSI WSP
  • Full Port
  • 1000 PSI CWP non-shock
  • Requires Certification

Specifications

ASME:
ASME B16.34, ASME B1.20.1
Brand Model Compatibility:
310A Ball Valve
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Length:
3-27/50 in
MSS:
MSS SP-110
Material:
Plastic
Material Type:
RTFE
NSF Certified:
No
Pressure - High:
150, 1000
Product Type:
Valve Repair Kit
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
1 in
WaterSense Labeled:
No