1 in. Carbon Steel Kit
Figure NBSG5 1 in. Carbon Steel Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- C25 to C34 hardness
- 85 KSI proof strength
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM A307A Grade A
- Coating:
- Zinc Plated
- Collection:
- Figure NBSG5
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Kit
- Grade:
- A;5
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Flange Bolts and Nuts Set
- Strength Rating:
- 92
- WaterSense Labeled:
- No