1 in. Buna-N Gasket in Black
1 in. Buna-N Gasket in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- FDA Approved
Documents
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 89/100 in
- Diameter - Outside:
- 1-97/100 in
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- Origin:
- Global
- Temperature Range:
- -35 to 250 Deg F
- Weight:
- 0.01 lb