This product requires certification to purchase.

1 in. Stainless Steel Band Hanger

You last purchased this on
 
FNW®

1 in. Stainless Steel Band Hanger

  • Fast #
  • Part #FNW7013S0100
  • Item #8465566
  • Manufacturer Part #FNW7013S0100
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1 in. Stainless Steel Band Hanger

  • Fast #
  • Part #FNW7013S0100
  • Item #8465566
  • Manufacturer Part #FNW7013S0100
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use hanging non-insulated stationary pipe
  • Requires Certification

Specifications

Coating:
Stainless Steel
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Fits Pipe Size:
1 in
Height:
2-2/3 in
MSS:
MSS SP-58
Material:
Stainless Steel
Material Type:
304
Product Type:
Hanger
Rod Size (in):
3/8 in
Work Load Limit:
300 lb