1 in. Non-Asbestos and Carbon Steel Ring Type Joint Kit

You last purchased this on
 
FNW®

Figure NBG (NA & Z) 1 in. Non-Asbestos and Carbon Steel Ring Type Joint Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure NBG (NA & Z) 1 in. Non-Asbestos and Carbon Steel Ring Type Joint Kit

  • Fast #
  • Part #FNWNBGZ3NAR8G
  • Item #4717016
  • Manufacturer Part #149472
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Bolts conform to ASTM A307A Grade A
  • Nuts conform to SAE J996 Grade 2
  • 150# & 300# Gaskets conform to ASME B16.21
  • Hardware Finish: Zinc Plated
  • Non-Asbestos Gasket (Aramid & Other Synthetic Fibers Bonded with Nitrile Rubber)
  • Carbon Steel, Steel Hardware
  • 1/16" & 1/8" Thickness
  • Full Face & Ring Style
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2
ASTM:
ASTM A307A Grade A, ASTM F-104, ASTM A-563
Clean Bagged:
No
Coating:
Zinc Plated
Collection:
Figure NBG (NA & Z)
Color Finish Category:
Greens
Color Finish Name:
Green
Fits Pipe Size:
1 in
Fitting Type:
Kit
Flange Type:
Ring Type Joint
Grade:
A;2
Length:
2-1/2 in
MA Approved -:
No
Material:
Non-Asbestos, Carbon Steel
Maximum Temperature:
750
Pressure - Maximum:
1595 psi
Pressure Class:
300#
Product Type:
Nut, Bolt, Gasket Set
Strength Rating:
1670
Thickness:
0.125 in
WaterSense Labeled:
No