DESCRIPTION

  • Bondmaster instaweld 34-3378 adhesive conforms to MS-CC926
  • Ethafoam HS 45 has successfully passed MVSS 302 flammability testing and meets or exceeds the requirements for US Federal Standard PPP-C-1752C, Type III
  • Ethafoam® 400 plank closed cell medium density black polyethylene foam

FNW 10-1/2 in. Pipe Support System

FNW7701P

Height:

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Depth
10-1/2 in
Height
4 in
Length
10-1/2 in
Material
Plastic
Material Type
Polyethylene
Width
4 in

Starting at
$69.4
EACH
  • QUANTITY

DOCUMENTS