10 - 12 in. Lever Handle Kit for 731 Control Lever
10 - 12 in. Lever Handle Kit for 731 Control Lever
Frequently Purchased Together
Product Details
- Replacement handle kit
Specifications
- Brand Model Compatibility:
- Figure 731
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Malleable Iron
- Handle Type:
- Lever
- ISO:
- ISO 5211
- MA Approved -:
- No
- MSS:
- MSS SP-61
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Valve Size:
- 10 in - 12 in
- WaterSense Labeled:
- No