DESCRIPTION

  • Meets MSS SP-58
  • Meets federal spec WW-H-172
  • Stainless
  • Stainless (305)

FNW 10-3/10 in. Stainless Steel Riser Clamp

FNW7022S0200

Fits Pipe Size:

2 in

SPECIFICATIONS

Coating
Stainless Steel
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Fits Pipe Size
2 in
Length
10-3/10 in
MSS Specifications
MSS SP-58
Material
Stainless Steel
Material Type
304L
UL Listed
Yes
Work Load Limit
300

Starting at
$134.68
EACH
  • QUANTITY

DOCUMENTS