10 in. 150# Full-Face Neoprene Flange Package

Part #FNWNBGS41NEF810  |  Item #2500962  |  Manufacturer Part #149011

$155.13 EACH
(Pricing is for 10 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #FNWNBGS41NEF810 | Item #2500962 | Mfr. Part #149011

    Call for Pricing
    Call for Pricing
    Call us for price
    $155.13 /EACH

    Added to your cart. View Cart
  • 12 in

    Part #FNWNBGS41NEF812 | Item #2500964 | Mfr. Part #149012

    Call for Pricing
    Call for Pricing
    Call us for price
    $166.67 /EACH

    Added to your cart. View Cart
  • 14 in

    Part #FNWNBGS41NEF814 | Item #2500965 | Mfr. Part #149013

    Call for Pricing
    Call for Pricing
    Call us for price
    $288.45 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #FNWNBGS41NEF816 | Item #2500966 | Mfr. Part #149014

    Call for Pricing
    Call for Pricing
    Call us for price
    $391.90 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #FNWNBGS41NEF8M | Item #2500969 | Mfr. Part #149007

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.90 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #FNWNBGS41NEF8P | Item #2500970 | Mfr. Part #149008

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.43 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #FNWNBGS41NEF8U | Item #4666255 | Mfr. Part #149009

    Call for Pricing
    Call for Pricing
    Call us for price
    $84.17 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #FNWNBGS41NEF8X | Item #2500972 | Mfr. Part #149010

    Call for Pricing
    Call for Pricing
    Call us for price
    $108.07 /EACH

    Added to your cart. View Cart

Product Details

  • 1/8" 150# full-face neoprene gasket with bolts and nuts
  • Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
  • Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.1
  • Stainless steel nuts and bolts conform to ASTM F593 for grades 304 and 316

Specifications

ASME Specifications: [ASME B16.21, ASME B18.2.1, ASME B18.2.2]

ASTM Specifications: [ASTM F-593, ASTM F-594]

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Flange Type: Full Face

Material: [Stainless Steel, Rubber]

Material Type: [304L, Neoprene]