10 in. Adjustable Standard Clevis Hanger in Black

Part #FNW7005P1000  |  Item #5060391  |  Manufacturer Part #FNW7005P1000

$32.57 EACH
(Pricing is for 10 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Standard duty

Documents

Specifications

Coating: Plain

Color Finish: [Black, Plain]

Color Finish Category: Blacks

FM Approved: Yes

Fits Pipe Size: 10 in

Height: 15-1/2 in

MSS Specifications: MSS SP-58

Product Type: Clevis Hanger

Rod Size In : 3/8 in

Type: FNW7005P1000

UL Listed: Yes

Work Load Limit: 3600