10 in. Epoxy Plated Riser Clamp
Figure 7024 10 in. Epoxy Plated Riser Clamp
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Epoxy Plated
- Collection:
- Figure 7024
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Length:
- 20-43/50 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 8
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 7.22 lb
- Work Load Limit:
- 2500 lb