10 in. Red Rubber 1/16 150# Ring Gasket

Part #FNWR1RG11610  |  Item #2464059  |  Manufacturer Part #700832

$6.38 EACH
(Pricing is for 10 in)

Inside Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Red rubber gaskets are manufactured from styrene-butadiene (SBR)
  • This synthetic material was developed as an alternative to natural rubbers
  • The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
  • It offers little resistance to ozone and to the majority of hydrocarbons
  • Color red
  • Finish smooth
  • Pressure class 150

Specifications

ASME Specifications: ASME B16.21, ASME B16.5

Color Finish: Red

Color Finish Category: Reds

Fitting Size 1: 10 in

Fitting Sizes: 10 in

Fitting Type: Gasket

Flange Type: Ring Type Joint

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 10 in

Material: Rubber

Material Type: Styrene Butadiene

Maximum Pressure: 200 psig

Maximum Temperature: 170

Minimum Temperature: -20

Temperature Range: -20 to 170 Deg F

Tensile Strength: 400 psi

Thickness: 1/16 in

Type: FNWR1RG11610

WaterSense Labeled: No