10 in. Seat Kit Rubber Valve Repair Kit
10 in. Seat Kit Rubber Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 68B
- Material:
- Rubber
- Material Type:
- Buna-N
- Product Type:
- Seat Kit
- Valve Size:
- 10 in
- WaterSense Labeled:
- No