14 x 1/16 in. Ring Type Joint Non-Asbestos and Carbon Steel Kit

You last purchased this on
 
FNW®

14 x 1/16 in. Ring Type Joint Non-Asbestos and Carbon Steel Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

14 x 1/16 in. Ring Type Joint Non-Asbestos and Carbon Steel Kit

  • Fast #
  • Part #FNWNBGZ1NAR614
  • Item #3971830
  • Manufacturer Part #149414
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
  • Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
  • Non-asbestos gaskets (green):
  • Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
  • Red Rubber gaskets (red to reddish orange, smooth):
  • Manufactured From Styrene-Butadiene (SBR)
  • Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
  • Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
  • Full Face & Ring Style
  • Durometer Hardness: Shore A ±5: 75
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME B16.21, ASME B18.2.1 Class 2A, ASME B18.2.2 Class 2B
ASTM:
ASTM A-563, ASTM F-104, ASTM A-307A Grade A
Coating:
Zinc Plated
Color Finish Category:
Greens
Color Finish Name:
Green
Fits Pipe Size:
14 in
Fitting Type:
Kit
Flange Type:
Ring Type Joint
MA Approved -:
No
Material:
Non-Asbestos, Carbon Steel
Maximum Temperature:
750
Pressure - Maximum:
1595 psi
Pressure Class:
150#
Product Type:
Nut, Bolt, Gasket Set
Strength Rating:
1670
Thickness:
0.0625 in
WaterSense Labeled:
No