10 x 14-3/4 in. Linear Composite Actuator
10 x 14-3/4 in. Linear Composite Actuator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bore sizes 3 1/4" through 24"
- Pressure Rated to 150 PSI Air
- Double acting
- Factory tested
- Dual Piston Rod Seal for Integrity and Rod Wiper
- Grooved Alignment Between Body and Caps
- Externally Removable Piston Rod Gland
- Chrome Plated Cylinder Interior
- FNW offers pneumatic valve actuators for linear valves such as knife gates, slide gates, and wedge gate valves
- -10° F to 165° F Temperature Range (Standard Seals)
Specifications
- ANSI:
- ANSI 60730-1, ANSI 60730-2-14
- Actuator Type:
- Linear
- Application:
- Actuation
- Bore Size:
- 10
- Length:
- 14-3/4 in
- Material:
- Composite
- UL Listed:
- UL 60730-1;UL 60730-2-14
- Valve Size:
- 10 in