10 x 8-3/8 in. Linear Composite Actuator

You last purchased this on
 
FNW®

10 x 8-3/8 in. Linear Composite Actuator

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

10 x 8-3/8 in. Linear Composite Actuator

  • Fast #
  • Part #FNW10B838S
  • Item #3416030
  • Manufacturer Part #10B838S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressure rated to 150 psi air
  • Chrome plated cylinder interior
  • Double acting
  • Grooved alignment between body and caps
  • Factory tested
  • Dual piston rod seal for integrity and rod wiper
  • Externally removable piston rod gland
  • Requires Certification

Specifications

Actuator Type:
Pneumatic
Application:
Actuation
Bore Size:
10
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
10 in
Length:
8-3/8 in
Material:
Steel
Maximum Temperature:
165
Pressure - Maximum:
150 psi
Valve Size:
8-3/8 in