DESCRIPTION

  • Bubble Tight Shut Off
  • Can Be Modified for Actuator Installation
  • Compact design
  • EPDM or FPM (Viton®) Seat/Seals
  • Ideally Suited for Limited Piping Spaces
  • Lever Operated (2" to 8")
  • Pressure rating: 150 psi (2" to 10"), 100 psi (12")
  • Temperature Range: 41° F to 122° F (5° C to 50° C)
  • Wafer Style with Guide Holes Drill to 125/150# Flanges

FNW 150# PVC EPDM Wafer Butterfly Valve Gear Operator

FNW721EG

Valve Size:

SPECIFICATIONS

FM Approved
No
Height
20-63/100 in
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Wafer
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
8 in
Valve Type
Butterfly Valves

Starting at
$988.87
EACH
  • QUANTITY