100 psi Liquid Filled Pressure Gauge

Part #FNWXLFG0100L  |  Item #4665422  |  Manufacturer Part #FNWXLFG0100L

$43.17 EACH

High Pressure:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Liquid filled, 2-1/2" face
  • Dual scale (psi/kpa)
  • Brass movement
  • Includes 304SS case and crimp-on bezel ring
  • Glycerin filled
  • Pressure range: 0 - 100 psi
  • Glycerin filled
  • Pressure range: 0 - 100 psi

Lead Law Compliant, Not Certified

Documents

Specifications

Diameter: 2-1/2 in

End Connection 1: MNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 100

Lead Law Compliance Level: Compliant Not Certified

Length: 1-7/25 in

Material: Brass

Maximum Temperature: 150

NSF Certified: No

Temperature Range: -20 to 65 Deg C (-4 to 150 Deg F)

Type: FNWXLFG0100L