120 V Electric Stainless Steel Actuator

You last purchased this on
 
FNW®

1000E 120 V Electric Stainless Steel Actuator

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1000E 120 V Electric Stainless Steel Actuator

  • Fast #
  • Part #FNW1000E
  • Item #1773070
  • Manufacturer Part #1000E
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • CSA Certified Enclosure Conforms to Nema 1, 2, 3, 3R, 4, 4X, and 12
  • Motor Thermal Overload Protection
  • -40° F (with Standard Heater Activated) to 140° Temperature Range
  • ISO Standard Bolting and Drive Dimensions
  • Hardened Steel Spur Gear and Output Drive
  • Captive Hex Head Enclosure Fasteners
  • Heater and thermostat
  • Dual 1/2" NPT Conduit Entries
  • Permanently Lubricated
  • Declutching Manual Override with Indicator
  • Requires Certification

Specifications

AMP:
0.69
ANSI:
ANSI 60730-1, ANSI 60730-2-14
Actuator Type:
Electric
Application:
Actuation
CSA Certified:
Yes
Collection:
1000E
Material:
Stainless Steel
Torque (In-Lbs):
1000 in-lbs
UL Listed:
UL 60730-1;UL 60730-2-14
Volts:
120V