DESCRIPTION

FNW 11-1/16 in. Stainless Steel Riser Clamp

FNW7022S0250

Fits Pipe Size:

2-1/2 in

SPECIFICATIONS

Fits Pipe Size
2-1/2 in
Length
11-1/16 in
MSS Specifications
MSS SP-58
Material
Stainless Steel
Material Type
304L
UL Listed
Yes
Work Load Limit
400

Starting at
$133.43
EACH
  • QUANTITY

DOCUMENTS