18 in. Pre-Galvanized Telescoping Bracket
18 in. Pre-Galvanized Telescoping Bracket
Frequently Purchased Together
Product Details
- Compatible with many industry clamps and accessories for convenient installation
- Can be used with wood or metal studs
- Telescoping design allows for common and non-standard stud spacing
- Finish: Plated
- Color: Zinc
- Made in the USA
- Can be used in wet and dry applications
Specifications
- Adjustable:
- Yes
- Coating:
- Pre-Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- FM Approved:
- No
- Fits Pipe Size:
- 18 in
- MA Approved -:
- No
- UL Listed:
- Yes
- WaterSense Labeled:
- No