DESCRIPTION

  • Dome Position Indicator
  • Friction Brake Standard
  • Permanently Lubricated

FNW 115 V AC Maximum Temperature Electric Valve Actuator

FNW200E115AN4

Maximum Temperature:

SPECIFICATIONS

Actuator Type
Electric
CSA Certified
Yes
Maximum Temperature
150
Volts
115V

Starting at
Call for Pricing
  • QUANTITY