DESCRIPTION

  • -40° F to 150° temperature range, (optional heater required below 0° F)
  • 300 Series Stainless Steel Captive Enclosure Fasteners
  • 300 Series Stainless Steel Output Drive
  • CSA Certified Nema 4 Enclosure
  • Dome Position Indicator
  • Friction Brake Standard
  • ISO Standard Bolting and Drive Dimensions
  • Non-Declutching Manual Override (400E has Declutching Manual Override Hand Wheel)
  • Permanently Lubricated
  • Single 1/2 NPT Conduit Entry

FNW 115 V Electric Actuator

FNW100E115AN4

Valve Size:

SPECIFICATIONS

Actuator Type
Electric
CSA Certified
Yes
Maximum Pressure
150 psi
Maximum Temperature
150
Valve Size
1/2 in
Volts
115V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS