115 V Electric Stainless Steel Actuator

You last purchased this on
 
FNW®

115 V Electric Stainless Steel Actuator

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

115 V Electric Stainless Steel Actuator

  • Fast #
  • Part #FNW300E115AN7
  • Item #4060967
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Friction brake standard
  • Non-declutching manual override
  • ISO standard
  • Single 1/2 in NPT Conduit Entry
  • Mountable in any position
  • Thermally bonded polyester powder coated
  • Permanently lubricated
  • Dome position indicator
  • NEMA 4 Enclosure
  • Requires Certification

Specifications

AMP:
0.99
ANSI:
ANSI 60730-1, ANSI 60730-2-14
Actuator Type:
Electric
Application:
Actuation
CSA Certified:
Yes
Material:
Stainless Steel
Maximum Temperature:
150
Product Type:
1/4 Turn
Torque (In-Lbs):
300 in-lbs
UL Listed:
UL 60730-1;UL 60730-2-14
Volts:
115VAC