1/2 Black Junior Universal Beam Clamp

Part #FNW7203PD  |  Item #423419  |  Manufacturer Part #BJBCD

$4.20 EACH
(Pricing is for 1/2 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • ASTM A47 grade 32510 Malleable iron
  • Meets MSS SP-58

Specifications

ASTM Specifications: ASTM A-47

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 1/2 in

Height: 1-17/27 in

Length: 2-3/50 in

MSS Specifications: MSS SP-58

Material: Malleable Iron

Rod Size In : 1/2 in

Type: FNW7203PD

Work Load Limit: 500