12 x 4 in. 150# Zinc 304 Stainless Steel Flange Bolt and Nut Set
Figure NBSS 12 x 4 in. 150# Zinc 304 Stainless Steel Flange Bolt and Nut Set
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Nuts conform to ASTM F594 Grp 1
- B95 to C32 hardness
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM A-307A Grade A, ASTM F-593, ASTM F-594
- Clean Bagged:
- No
- Coating:
- Zinc
- Collection:
- Figure NBSS
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 7/8 in
- Fits Pipe Size:
- 12 in
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Flange Accessory Pack
- Grade:
- S4
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure Class:
- 150#
- Size:
- 7/8 in - 9 in
- Strength Rating:
- 140
- WaterSense Labeled:
- No