12 in. Carbon Steel Kit
Figure NBSZ 12 in. Carbon Steel Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 18% elongation
- 69 to 100 Rb hardness
- Nuts conform to SAE J995 grade 2
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM A307A Grade A
- Coating:
- Zinc Plated
- Collection:
- Figure NBSZ
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Kit
- Grade:
- A;2
- Length:
- 5-3/4 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Pressure Class:
- 300#
- Product Type:
- Flange Bolts and Nuts Set
- Strength Rating:
- 60
- WaterSense Labeled:
- No