FNW®
1/2 in. Brass Full Port FIPT 600# Ball Valve
Part #FNW410ATD | Item #4146922
Valve Size:
How to get it:
Product Details
- 1/2 in. brass ball valve
- End Connections: Threaded
- Valve Length: 2.13 in.
- Maximum Temperature: 149 degrees (F)
- Valve Pressure Class: 600#
- Recommended Application: Water, oil, gas
- ANSI Z21.15
- Saturated steam 150 psi
- Blowoutproof stem design
- Adjustable packing
Specifications
ANSI Specifications: ANSI Z21.15
ASME Specifications: ASME B16.33, ASME B16.44
ASTM Specifications: ASTM B-124
CSA Certified: CSA 9.1
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
FM Approved: Yes
Handle Material: Zinc Plated Steel
Handle Type: T-handle
High Pressure: 600
IAPMO Listed: No
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 2-10/77 in
MA Approved: No
MSS Specifications: MSS SP-110
Material: Brass
Maximum Temperature: 149
Minimum Temperature: -40
NSF Certified: Yes
NSF Specifications: NSF 61-8
Pressure Class: 600#
Recommended Valve Application: Gas, Oil, Steam, Water
UL Listed: Yes
Valve Body Material: Brass
Valve Body Style: 2 piece
Valve Bonnet Type: Threaded
Valve Operator: T-Handle
Valve Port Opening: Full Port
Valve Seat Material: PTFE
Valve Size: 1/2 in
Valve Stem: Blowout-proof
Valve Type: Ball Valve
WaterSense Labeled: No