1/2 in Forged Brass Full Port Press 200# Ball Valve

You last purchased this on
 
FNW®

Figure X430 1/2 in Forged Brass Full Port Press 200# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure X430 1/2 in Forged Brass Full Port Press 200# Ball Valve

  • Fast #
  • Part #FNWX430D
  • Item #4035074
  • Manufacturer Part #FNWX430D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • End Connections: PXP
  • Valve Length: 3.12987012987013 in.
  • 1/2 in. brass ball valve
  • ANSI 61 Annex G
  • Recommended Application: Water
  • NSF 61G, NSF 372
  • Valve Pressure Class: 200#
  • Maximum Temperature: 250 degrees (F)
  • Adjustable packing
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G, ANSI 61, ANSI 372
ASTM:
ASTM B-88
Clean Bagged:
No
Collection:
Figure X430
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-10/77 in
MA Approved -:
Yes
MSS:
MSS SP-110
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 61G, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Potable Water
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.49 lb