1/2 in Forged Brass L-Port FPT 400# Ball Valve

You last purchased this on
 
FNW®

1/2 in Forged Brass L-Port FPT 400# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/2 in Forged Brass L-Port FPT 400# Ball Valve

  • Fast #
  • Part #FNW465D
  • Item #2169303
  • Manufacturer Part #465
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • End Connections: Threaded
  • Valve Length: 2.87 in.
  • 1/2 in. brass ball valve
  • Mounting pad for direct mount actuation
  • ANSI B1.20.1
  • L-port 90 degree flow path
  • Recommended Application: Water, oil, gas
  • Valve Pressure Class: 400#
  • Four seat design
  • O-ring backed seats for reduced operating torque
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI Z1157-2014e1
ASME:
ASME B1.20.1
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
Yes
ISO:
ISO 5211
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-67/77 in
Material:
Forged Brass
NSF Certified:
No
Pressure - High:
400
Pressure Class:
400#
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
3-way
Valve Operator:
Lever Handle
Valve Port Opening:
L-Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve