1/2 in. CPVC Threaded End Cap

You last purchased this on
 
FNW®

1/2 in. CPVC Threaded End Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/2 in. CPVC Threaded End Cap

  • Fast #
  • Part #FNW350ECD
  • Item #4510544
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
WaterSense Labeled:
No