FNW®
1/2 in. Electro Galvanized Carbon Steel 2-Hole Pipe Strap
Part #FNW7866Z0050 | Item #9306947 | Manufacturer Part #PS20050EG
$5.34
EACH
(Pricing is for 1/2 in)
Fits Pipe Size:
How to get it:
Product Details
- Recommended for suspension of stationary NPS Steel Pipe
Specifications
ASTM Specifications: ASTM A-1011-00 CS Type B
Coating: Electro Galvanized
Color Finish: Electrogalvanized
Fits Pipe Size: 1/2 in
Material: Carbon Steel
Size: 1/2 in
UL Listed: No
Weight: 0.23