1/2 in. Epoxy Riser Clamp
1/2 in. Epoxy Riser Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Epoxy Plated
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- FM Approved:
- No
- Fits Pipe Size:
- 0.79 in
- Length:
- 230 mm
- MA Approved -:
- No
- MSS:
- MSS SP-58
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.11 lb
- Work Load Limit:
- 250 lb