FNW®

1/2 in. Full Face Gasket

Part #FNWNA1FFGAD

Inside Diameter:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured from compressed non Asbestos sheet gasket material
  • Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
  • Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
  • Meets ASME B16.21 for 150# and 300# gaskets
  • Dimensions: ASME B16.5
  • Service Limits
  • Maximum temperature: 750° F (400° C)
  • Maximum continuous temperature: 460° F (240° C)
  • Max Pressure: 1595 PSI (110 Bar)

Documents

Specifications

ASME Specifications: ASME B16.5

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1/2 in

Maximum Temperature: 750

NSF Certified: No

Thickness: 1/8 in

Type: FNWNA1FFGAD

UL Listed: No