1/2 in. Hex Nut (Pack of 1200)

You last purchased this on
 
FNW®

1/2 in. Hex Nut (Pack of 1200)

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/2 in. Hex Nut (Pack of 1200)

  • Fast #
  • Part #FNWHNG2Z12B
  • Item #7940009
  • Manufacturer Part #FNWHNG2Z12B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.1, ASME B18.2.2
ASTM:
ASTM F-1941, ASTM F-1941M
BAA Compliant:
No
Coating:
Zinc
Diameter - Inside 1:
1/2 in
Drive Type:
Hex
Grade:
2
IAPMO Listed -:
No
MA Approved -:
No
Material:
Carbon Steel
Origin:
Global
Package Quantity:
Pack of 1200
Product Type:
Hex Nut
Size:
1/2 in-13
Thickness:
0.448 in
WaterSense Labeled:
No
Width:
87/100 in