1/2 in. 610 lb. Plated Clevis Hanger in Zinc

You last purchased this on
 
FNW®

Figure 7005Z 1/2 in. 610 lb. Plated Clevis Hanger in Zinc

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7005Z 1/2 in. 610 lb. Plated Clevis Hanger in Zinc

  • Fast #
  • Part #FNW7005Z0050
  • Item #5060307
  • Manufacturer Part #FNW7005Z0050
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 26 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Standard duty
  • Zinc finish
  • Large diameter
  • MSS SP-58, Type 1
  • UL/FM approved (2-1/2 in to 8 in)
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Standard Duty
CSA Certified:
CSA 203
Collection:
Figure 7005Z
FM Approved:
No
Fits Pipe Size:
1/2 in
Height:
2-1/20 in
MA Approved -:
No
MSS:
MSS SP-58 Type 1
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
UL 203
WaterSense Labeled:
No
Weight:
0.15 lb
Work Load Limit:
610 lb