12 in. RTFE Seat and O-Ring Repair Kit
12 in. RTFE Seat and O-Ring Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Behind each seat ring is a hefty EPDM o-ring
- Dual rings insure shut-off in both directions
- Made of RTFE, the seat rings are secured in place by an integral locator lip around its circumference, fitted into the valve body
- This o-ring not only provides sealing, but also maintains pressure behind the seat ring, ensuring a tight shut-off
Specifications
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 12 in
- Faucet Part Type:
- Seat
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- RTFE, EPDM
- WaterSense Labeled:
- No