1/2 in. Stainless Steel Cushion Tube Strut Clamp

Part #FNW7816S0050  |  Item #3625846  |  Manufacturer Part #100050S

$10.99 EACH
(Pricing is for 1/2 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Thermoplastic elastomer cushioned pipe strut clamp
  • Temperature range: -50° to 275° F
  • Hardness shore "D": 46.0 avg per ASTM D-2240
  • Dielectric strength: 640 volts/mil

Documents

Specifications

ASTM Specifications: ASTM D-2240

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 1/2 in

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

MA Approved: No

Material: Stainless Steel

Material Type: Thermoplastic Elastomer

Maximum Temperature: 275

Minimum Temperature: -50

WaterSense Labeled: No

Work Load Limit: 330