7/8 in.-9 Zinc Plated Carbon Steel Bolt Pack
Figure WBB 7/8 in.-9 Zinc Plated Carbon Steel Bolt Pack
Frequently Purchased Together
Product Details
- 18% elongation
- 69 - 100 Rb hardness
- 60 KSI tensile strength
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM A-307A Grade A
- Coating:
- Zinc Plated
- Collection:
- Figure WBB
- Diameter:
- 7/8 in
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Grade:
- 2;A
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Bolt Pack
- Screw Head:
- Wafer
- Strength Rating:
- 60
- Valve Size:
- 7/8 in - 9 in
- WaterSense Labeled:
- No