9/16 in. Zinc Plated Plain Washer

You last purchased this on
 
FNW®

Figure 7835 9/16 in. Zinc Plated Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7835 9/16 in. Zinc Plated Plain Washer

  • Fast #
  • Part #FNW7835Z0050
  • Item #3625865
  • Manufacturer Part #F12 0050EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Carbon steel
  • For 3/8 in, 1/2 in, 5/8 in or 3/4 in bolt sizes
  • 1-5/8 in square
  • Single hole
  • Requires Certification

Specifications

Application:
Residential
Coating:
Zinc Plated
Collection:
Figure 7835
Diameter - Inside 1:
9/16 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-63/100 in
Product Type:
Flat Washer
Shape:
Square
UL Listed:
No
Width:
1-63/100 in