1/2 x 1-3/8 in. Flat Washer in Zinc (Pack of 1200)
1/2 x 1-3/8 in. Flat Washer in Zinc (Pack of 1200)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 1/2 in
- Diameter - Inside 2:
- 14/25 in
- Diameter - Outside:
- 1-3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 1200
- Thickness:
- 0.132 in
- UL Listed:
- No
- WaterSense Labeled:
- No