12 x 11-3/4 in. Galvanized Long Drop Insulation Protection Shield
12 x 11-3/4 in. Galvanized Long Drop Insulation Protection Shield
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finish: G60 Galvanized Coating
- Material: Carbon Steel, ASTM A653, type A/B
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Galvanized
- Diameter - Inside 1:
- 11-3/4 in
- Fits Pipe Size:
- 12 in
- Gauge (metal):
- 18 ga
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Thickness:
- 0.047 in
- WaterSense Labeled:
- No
- Weight:
- 2.94 lb