DESCRIPTION

  • Bondmaster instaweld 34-3378 adhesive conforms to MS-CC926
  • Ethafoam HS 45 has successfully passed MVSS 302 flammability testing and meets or exceeds the requirements for US Federal Standard PPP-C-1752C, Type III
  • Ethafoam® 400 plank closed cell medium density black polyethylene foam

FNW 12 x 12 in. Pipe support System

FNW7715

Fits Pipe Size:

4 in

SPECIFICATIONS

ASTM Specifications
ASTM 570, ASTM A-653
Fits Pipe Size
4 in
Height
4 in
Length
12 in
Width
12 in
Work Load Limit
150

Starting at
$304.14
EACH
  • QUANTITY

DOCUMENTS