1/2 x 1/3 in. Zinc Plated Steel Hex Head Screw (Pack of 50)

You last purchased this on
 
FNW®

1/2 x 1/3 in. Zinc Plated Steel Hex Head Screw (Pack of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1/2 x 1/3 in. Zinc Plated Steel Hex Head Screw (Pack of 50)

  • Fast #
  • Part #FNWTEKHWZ812
  • Item #7485814
  • Manufacturer Part #FNWTEKHWZ812
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dimensions to ASME B18.6.3
  • Hex Washer Head
  • Made in China
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Requires Certification

Specifications

ASME:
ASME B18.6.3
ASTM:
ASTM F-1941, ASTM F-1941M
Application:
Residential
Coating:
Zinc Plated
Diameter:
1/3 in
Length:
1/2 in
MA Approved -:
No
Material:
Steel
Origin:
Global
Package Quantity:
Pack of 50
Product Type:
Tek Screw
Screw Head:
Hex Washer Head
WaterSense Labeled:
No