12 x 1/8 in. Full Face Neoprene and 316 Stainless Steel Kit
12 x 1/8 in. Full Face Neoprene and 316 Stainless Steel Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
- Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.1
- 150# full-face neoprene gasket with bolts and nuts
- 304 & 316 Stainless Steel Hardware
- Lengths for Joining Two Flanges*
- Neoprene Gasket
- For ANSI 150# Flanges
- Stainless steel nuts and bolts conform to ASTM F593 for grades 304 and 316
- Sizes: 3 in. to 16 in.
- Hardware Finish: Material Finish
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1 Class 2A, ASME B18.2.2 Class 2B
- ASTM:
- ASTM F-593, ASTM F-594, ASTM A-307A Grade A
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7/8 in
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Kit
- Flange Type:
- Full Face
- MA Approved -:
- No
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316, Neoprene
- Maximum Temperature:
- 170
- Pressure Class:
- 150#
- Product Type:
- Flange Package
- Thickness:
- 1/8 in
- WaterSense Labeled:
- No